Beli oilless bearing di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- DAIDO METAL DU Bushing A True Oilless Bearing with Extended DurabilityDeskripsi:DU BUSHING / MB DUDU-Bushings, A True oilless bearing with extended durabilityMaterial : RoHSSize : 3.0 x 3.0mm Up to 160.0 x 100.0mmPart Number : MB 0303 DU - MB 160100 DUUnit : Piece
- DAIDO METAL DU Flanged Bushings A True Oilless Bearing With Extended DurabilityDeskripsi:DU-Flanged Bushings, A True oilless bearing with extended durabilityMaterial : RoHSSize : 3.0 x 3.0 mm Up to 60.0 x 60.0 mmPart Number : MB 0303-07 FDU Up to MB 6060-75 FDUUnit : Piece
- DAIDO METAL DX Bushing A True Oilless Bearing With Extended DurabilityDeskripsi:DX - BUSHING / PM DXDX-Bushings, A True oilless bearing with extended durabilityMaterial : RoHSSize : 12.0 x 15.0 mm Up to 100.0 x 95.0 mmPart Number : PM 1215 DX Up to PM 10095 DXUnit : Piece
- Armasparts DU Bushing Maintenance Free Bearing High Performance DU Length 20mmatribut:
- Width (mm): 20
- Armasparts DU Bushing Maintenance Free Bearing High Performance DU Length 25mmatribut:
- Width (mm): 25
- Armasparts DU Bushing Maintenance Free Bearing High Performance DU Length 15mmatribut:
- Width (mm): 15
- Armasparts DU Bushing Maintenance Free Bearing High Performance DU Length 40mmatribut:
- Width (mm): 40
- TRUSCO Bushing (Busing/Bos)atribut:
- Fluid Temperature (°C): -20 to 100
- Fluid Used: Water/air/oil
- Material: Brass (plated)
- Maximum Working Pressure (MPa): 3.5
- Oiles Corporation Drymet Lf Bushatribut:
- Outer Diameter Tolerance (mm): +0.025to+0.055
- Outer Diameter d (mm): 10
- Lubrication method: No lubrication
- Length Tolerance (mm): 0 to -0.3
- Maximum Allowable Speed V (m/s[m/minute]): 0.65 [39]
- Operating Temperature Range (°C): -200 to +280
- Thickness Tolerance (mm): 0 to -0.025
- Non Brand Straight Oilless Bushingatribut:
- Allowable Maximum Speed (m/s): No lubrication: 0.5 , Periodic lubrication: 1.0
- Allowable Maximum Speed V (m/min): No lubrication: 30, Periodic lubrication: 60
- Allowable Maximum Surface Pressure P (N/mm²): 29
- Allowable Maximum Surface Pressure P (kgf/cm²): 296
- Allowable PV Value (N/mm² m/s): No lubrication: 1.65, Regular lubrication: 3.25
- Allowable PV Value (kgf/cm² m/min): No lubrication: 1000, Regular lubrication: 2000
- Operating Temperature Range (°C): No lubrication: -40 to +200 Regular lubrication: -40 to +150
- Shape: Straight type
- Tolerance L (mm): -0.1 to 0.3
- Armasparts DU Bushing Maintenance Free Bearing High Performance DU Length 10mmatribut:
- Width (mm): 10
- OILES #500Sp BushDeskripsi:Oiles # 500SP1 is a high-load, oil-free bearing based on a high-strength brass alloy made with advanced casting technology and embedded with a solid lubricant. Can be used in combination with various solid lubricants depending on usage conditions. Can be used without lubrication. High performance at high load / low speed operation. Exhibits excellent wear resistance in places where oil film construction is difficult, such as rotation / oscillation and reciprocation, frequent start / stop, etc. Excellent chemical and erosion resistance.atribut:
- Allowable Maximum Speed (m/s): No lubrication: 0.50, Regular lubrication: 1.00 [60]
- Operating Temperature Range (°C): No lubrication: -40 to +300, Regular lubrication: -40 to +150
- Allowable Maximum Surface Pressure P (N/mm²): 29
- Allowable PV Value (N/mm² m/s): No lubrication: 1.65, Periodic lubrication: 3.25 [1990]
- Armasparts DU Bushing Maintenance Free Bearing High Performance DU Length 12mmatribut:
- Width (mm): 12
- OILES Drymet Lf BushDeskripsi:It can be used without lubrication, and it can be made thin and light and compact. Stable low coefficient of friction under high load and low speed conditions and excellent wear resistance. When lubricating oil is used in combination, it can be used with a high PV value even in the medium to high speed range. It can be used in a wide temperature range from low to high temperature and has excellent chemical resistance. Excellent in step stability, mechanical strength, and thermal conductivity.
- KleenPro Refill Kain Pel Debu Akrilik (Lobby Duster Refill)atribut:
- Material: Acrylic
- Armasparts DU Bushing Maintenance Free Bearing High Performance DU Length 100mmatribut:
- Width (mm): 100
Daftar Harga oilless bearing Terbaru October 2026
| DAIDO METAL DU Bushing A True Oilless Bearing with Extended Durability | Rp9.900 |
| DAIDO METAL DU Flanged Bushings A True Oilless Bearing With Extended Durability | Rp35.900 |
| DAIDO METAL DX Bushing A True Oilless Bearing With Extended Durability | Rp37.900 |
| Armasparts DU Bushing Maintenance Free Bearing High Performance DU Length 20mm | Rp30.900 |
| Armasparts DU Bushing Maintenance Free Bearing High Performance DU Length 25mm | Rp42.900 |
| Armasparts DU Bushing Maintenance Free Bearing High Performance DU Length 15mm | Rp29.900 |
| Armasparts DU Bushing Maintenance Free Bearing High Performance DU Length 40mm | Rp109.900 |
| Oiles Corporation 500SP Bush | Rp649.900 |
| TRUSCO Bushing (Busing/Bos) | Rp26.900 |
| Oiles Corporation Drymet Lf Bush | Rp24.900 |
Data diperbarui pada 08/10/2026 (Harga belum termasuk PPN)























































































































































/aaP105495370-1.jpg)




/o4P105363868-1.jpg)

/1hP101004053-2.jpg)
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
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-3.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)